text.skipToContent text.skipToNavigation

Gedore 894 Spanner 105mm 1m Length


Article number
Length (m) 1000
Isolation protection 1000 V No
Wrench size large (mm) 105
Wrench size small (mm) 105
Low spark model No
Height of head small (mm) 29
Head width small (mm) 217
Packed per 1

Specifications

Length (m) 1000
Isolation protection 1000 V No
Wrench size large (mm) 105
Wrench size small (mm) 105
Low spark model No
Height of head small (mm) 29
Head width small (mm) 217
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 9100
Commodity code
Type Spanner

Article numbers

Article number G2105.983.001
EAN 4010886657836
UBB 240120079852
UNSPSC 27111726
Manufacturer article nr  6578320

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.