text.skipToContent text.skipToNavigation

Gedore 8 Spanner 6mm Chrome Plated 77.3mm Length


Article number
Length (m) 77.3
Isolation protection 1000 V No
Wrench size large (mm) 6
Wrench size small (mm) 6
Low spark model No
Height of head small (mm) 2.2
Head width small (mm) 12.4
Packed per 1

Specifications

Length (m) 77.3
Isolation protection 1000 V No
Wrench size large (mm) 6
Wrench size small (mm) 6
Low spark model No
Height of head small (mm) 2.2
Head width small (mm) 12.4
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model Yes
VDE tested No
Brand Gedore
Weight per piece (g) 10
Commodity code
Type Spanner

Article numbers

Article number G2122.060.001
EAN 4010886609439
UBB 203120457254
UNSPSC 27111726
Manufacturer article nr  6094390

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.