text.skipToContent text.skipToNavigation

Gedore 7 9/16AF Combination Spanner 9/16" Chrome Plated 180mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 63
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 180
Wrench width open end (mm) 0.563
Weight 63
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 0.563
Head width open end (mm) 31.8
Head width socket/ring/ratchet (mm) 21
Head height open end (mm) 5.2
Head height socket/ring/ratchet (mm) 9
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 75
Commodity code
Model 7 9/16AF
Type Combination Spanner

Article numbers

Article number G2110.142.001
EAN 4010886609958
UBB 203122576762
UNSPSC 27111726
Manufacturer article nr  6099510

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.