text.skipToContent text.skipToNavigation

Gedore 7 7/8AF Combination Spanner 7/8" Chrome Plated 262mm


Article number
Length (m)
Show all
Weight 192
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 7/8 inch
Packed per 1

Specifications

Length (m) 262
Weight 192
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 7/8 inch
Head width open end (mm) 48
Head width socket/ring/ratchet (mm) 32
Head height open end (mm) 7.2
Head height socket/ring/ratchet (mm) 13
Wrench width socket/ring/ratchet (inch) 7/8 inch
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 220
Commodity code
Model 7 7/8AF
Type Combination Spanner

Article numbers

Article number G2110.222.001
EAN 4010886610015
UBB 203122577265
UNSPSC 27111726
Manufacturer article nr  6100110

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.