text.skipToContent text.skipToNavigation

Gedore 7 3,5 Combination Spanner 3.5mm Chrome Plated 78mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 6
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 78
Wrench width open end (mm) 3.5
Weight 6
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 3.5
Head width open end (mm) 9.2
Head width socket/ring/ratchet (mm) 6.5
Head height open end (mm) 2.8
Head height socket/ring/ratchet (mm) 2.8
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 8
Commodity code
Model 7 3,5
Type Combination Spanner

Article numbers

Article number G2110.035.001
EAN 4010886608081
UBB 240120683752
UNSPSC 27111726
Manufacturer article nr  6080840

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.