text.skipToContent text.skipToNavigation

Gedore 7 29 Combination Spanner 29mm Chrome Plated 330mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 394
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 330
Wrench width open end (mm) 29
Weight 394
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 29
Head width open end (mm) 61.5
Head width socket/ring/ratchet (mm) 41.5
Head height open end (mm) 8.8
Head height socket/ring/ratchet (mm) 16.5
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 415
Commodity code
Model 7 29
Type Combination Spanner

Article numbers

Article number G2110.290.001
EAN 4010886609262
UBB 240120105426
UNSPSC 27111726
Manufacturer article nr  6092690

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.