text.skipToContent text.skipToNavigation

Gedore 7 28 Combination Spanner 28mm Chrome Plated 320mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 375
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 320
Wrench width open end (mm) 28
Weight 375
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 28
Head width open end (mm) 60
Head width socket/ring/ratchet (mm) 40
Head height open end (mm) 8.8
Head height socket/ring/ratchet (mm) 16
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 390
Commodity code
Model 7 28
Type Combination Spanner

Article numbers

Article number G2110.280.001
EAN 4010886609255
UBB 240120105343
UNSPSC 27111726
Manufacturer article nr  6092500

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.