text.skipToContent text.skipToNavigation

Gedore 7 1AF Combination Spanner 1" Chrome Plated 302mm


Article number
Length (m)
Show all
Weight 287
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 1 inch
Packed per 1

Specifications

Length (m) 300
Weight 287
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 1 inch
Head width open end (mm) 56.5
Head width socket/ring/ratchet (mm) 36
Head height open end (mm) 8.2
Head height socket/ring/ratchet (mm) 15
Wrench width socket/ring/ratchet (inch) 1 inch
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 330
Commodity code
Model 7 1AF
Type Combination Spanner

Article numbers

Article number G2110.254.001
EAN 4010886610046
UBB 203122577422
UNSPSC 27111726
Manufacturer article nr  6100460

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.