text.skipToContent text.skipToNavigation

Gedore 7 19 Combination Spanner 19mm Chrome Plated 230mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 140
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 230
Wrench width open end (mm) 19
Weight 140
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 19
Head width open end (mm) 42
Head width socket/ring/ratchet (mm) 28
Head height open end (mm) 6.5
Head height socket/ring/ratchet (mm) 11.5
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 155
Commodity code
Model 7 19
Type Combination Spanner

Article numbers

Article number G2110.190.001
EAN 4010886609088
UBB 240120104437
UNSPSC 27111726
Manufacturer article nr  6090800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.