text.skipToContent text.skipToNavigation

Gedore 7 13/16AF Combination Spanner 13/16" Chrome Plated 252mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 187
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 252
Wrench width open end (mm) 0.813
Weight 187
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 0.813
Head width open end (mm) 45.5
Head width socket/ring/ratchet (mm) 30
Head height open end (mm) 7
Head height socket/ring/ratchet (mm) 12.5
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 190
Commodity code
Model 7 13/16AF
Type Combination Spanner

Article numbers

Article number G2110.209.001
EAN 4010886610008
UBB 203122577182
UNSPSC 27111726
Manufacturer article nr  6100030

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.