text.skipToContent text.skipToNavigation

Gedore 7 1/2AF Combination Spanner 1/2" Chrome Plated 170mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 56
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 170
Wrench width open end (mm) 0.5
Weight 56
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 0.5
Head width open end (mm) 30
Head width socket/ring/ratchet (mm) 19.5
Head height open end (mm) 5
Head height socket/ring/ratchet (mm) 8.5
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 70
Commodity code
Model 7 1/2AF
Type Combination Spanner

Article numbers

Article number G2110.127.001
EAN 4010886609941
UBB 203122576689
UNSPSC 27111726
Manufacturer article nr  6099430

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.