text.skipToContent text.skipToNavigation

Gedore 6 Spanner 11 x 14mm 172mm Length


Article number
Length (m) 272
Isolation protection 1000 V No
Wrench size large (mm) 14
Wrench size small (mm) 11
Low spark model No
Height of head small (mm) 5
Head width small (mm) 26.5
Packed per 1

Specifications

Length (m) 272
Isolation protection 1000 V No
Wrench size large (mm) 14
Wrench size small (mm) 11
Low spark model No
Height of head small (mm) 5
Head width small (mm) 26.5
Head width large (mm) 32
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 75
Commodity code
Type Spanner

Article numbers

Article number G2128.011.014
EAN 4010886606520
UBB 240120076395
UNSPSC 27111726
Manufacturer article nr  6065290

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.