text.skipToContent text.skipToNavigation

Gedore 308 Deep Ring Spanner 46mm Steel 365mm


Article number
Length (m) 365
Isolation protection 1000 V No
Wrench size large (mm) 46
Wrench size small (mm) 46
Low spark model No
Height of head small (mm) 27
Half moon model No
Packed per 1

Specifications

Length (m) 365
Isolation protection 1000 V No
Wrench size large (mm) 46
Wrench size small (mm) 46
Low spark model No
Height of head small (mm) 27
Half moon model No
Head width small (mm) 70.5
Ratcheting model No
Brand Gedore
Weight per piece (g) 925
Commodity code
Model 308
Type Deep Ring Spanner

Article numbers

Article number G2160.460.001
EAN 4010886648209
UBB 203120556410
UNSPSC 27111743
Manufacturer article nr  6482050

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.