text.skipToContent text.skipToNavigation

Gedore 2160 Screwdriver PZ4 200mm Blade Length 3-Component Handle 320mm


Blade tip to DIN ISO 8764-1 PZ, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Article number
Blade length (mm)
Screwing system Pozidriv PZ
Insulated Yes
Size 4
Weight 273
Packed per 1

Specifications

Blade length (mm) 200
Screwing system Pozidriv PZ
Insulated Yes
Size 4
Weight 273
Total length (mm) 320
Antimagnetic Yes
Isolation protection 1000 V No
Clamp feature No
Precision model No
Low spark model Yes
Type of shaft Hexagon
Grip design Other
Square drive/hexagon drive over the whole blade No
Blade material Chrome-vanadium molybdenum (CVM)
Cap rotatable Yes
Surface protection blade Chromium-plated
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested Yes
Brand Gedore
Weight per piece (g) 235
Commodity code
Type Screwdriver

Description

Blade tip to DIN ISO 8764-1 PZ, 3-component handles Power-Grip3 with hanging hole, Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Article numbers

Article number G2686.000.004
EAN 4010886825990
UBB 500503876749
UNSPSC 27111701
Manufacturer article nr  1612212

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.