text.skipToContent text.skipToNavigation

Gedore 2160 Screwdriver PH3 150mm Blade Length 3-Component Handle 270mm


Article number
Blade length (mm)
Show all
Screwing system Phillips
Insulated No
Size 3
Weight 192
Total length (mm) 270
Antimagnetic No
Packed per 1

Specifications

Blade length (mm) 150
Screwing system Phillips
Insulated No
Size 3
Weight 192
Total length (mm) 270
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model No
Low spark model Yes
Grip design Other
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Blade material Chrome-vanadium molybdenum (CVM)
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested Yes
Brand Gedore
Weight per piece (g) 156
Commodity code
Type Screwdriver

Article numbers

Article number G2685.000.003
EAN 4010886826164
UBB 500503782442
UNSPSC 27111701
Manufacturer article nr  1612131

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.