text.skipToContent text.skipToNavigation

Gedore 133 Slogging Spanner 115mm 525mm Length


Article number
Length (m) 525
Isolation protection 1000 V No
Wrench size large (mm) 115
Wrench size small (mm) 19
Low spark model No
Height of head small (mm) 54.2
Head width small (mm) 245.5
Packed per 1

Specifications

Length (m) 525
Isolation protection 1000 V No
Wrench size large (mm) 115
Wrench size small (mm) 19
Low spark model No
Height of head small (mm) 54.2
Head width small (mm) 245.5
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 20000
Commodity code
Type Slogging Spanner

Article numbers

Article number G2150.985.001
EAN 4010886640210
UBB 240120125713
UNSPSC 27111726
Manufacturer article nr  6402120

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.