text.skipToContent text.skipToNavigation

Gedore 133 Slogging Spanner 105mm 500mm Length


Article number
Length (m) 500
Isolation protection 1000 V No
Wrench size large (mm) 105
Wrench size small (mm) 19
Low spark model No
Height of head small (mm) 46.3
Head width small (mm) 225.5
Packed per 1

Specifications

Length (m) 500
Isolation protection 1000 V No
Wrench size large (mm) 105
Wrench size small (mm) 19
Low spark model No
Height of head small (mm) 46.3
Head width small (mm) 225.5
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 13000
Commodity code
Type Slogging Spanner

Article numbers

Article number G2150.983.001
EAN 4010886640197
UBB 240120125556
UNSPSC 27111726
Manufacturer article nr  6401900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.