text.skipToContent text.skipToNavigation

Gedore 1 B 75 Combination Spanner 75mm Chrome Plated 810mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 6545
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 810
Wrench width open end (mm) 75
Weight 6545
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 75
Head width open end (mm) 153
Head width socket/ring/ratchet (mm) 110
Head height open end (mm) 26
Head height socket/ring/ratchet (mm) 38
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 6780
Commodity code
Model 1 B 75
Type Combination Spanner

Article numbers

Article number G2100.750.001
EAN 4010886600481
UBB 240120684826
UNSPSC 27111726
Manufacturer article nr  6004820

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.