text.skipToContent text.skipToNavigation

Gedore 1 B 2AF Combination Spanner 2" Chrome Plated 580mm


Article number
Length (m)
Show all
Weight 2280
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 2 inch
Packed per 1

Specifications

Length (m) 580
Weight 2280
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 2 inch
Head width open end (mm) 103
Head width socket/ring/ratchet (mm) 74.5
Head height open end (mm) 16
Head height socket/ring/ratchet (mm) 29.5
Wrench width socket/ring/ratchet (inch) 2 inch
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 2260
Commodity code
Model 1 B 2AF
Type Combination Spanner

Article numbers

Article number G2100.508.001
EAN 4010886600788
UBB 240120129285
UNSPSC 27111726
Manufacturer article nr  6007840

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.