text.skipToContent text.skipToNavigation

Wera 335 SB Slotted screwdriver, 1 x 5.5 x 125 mm


Premium Kraftform Plus screwdriver with electrician's blade. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, which avoids blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article number 9B444459
Total length (mm)
Design Right
Isolation protection 1000 V No
Blade length (mm) 125
Blade width (mm) 5.5
Packed per 1

Specifications

Total length (mm) 223
Design Right
Isolation protection 1000 V No
Blade length (mm) 125
Blade width (mm) 5.5
Blade thickness (mm) 1
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 5.5
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
Brand Wera
Weight per piece (g) 77
Commodity code
Model 335 SB

Description

Premium Kraftform Plus screwdriver with electrician's blade. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, which avoids blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article numbers

Article number 9B444459
EAN 4013288181244
UBB 500643194243
UNSPSC 27111701
Manufacturer article nr  05100044001
Do not close this page. This message will disappear, when the page is fully loaded.