text.skipToContent text.skipToNavigation

Facom Roller Cabinet 7-Drawer 900kg Sheet Steel Black 814 x 1005 x 575mm


Article number 9F492808
Width 814
Height 1005
Depth 575
Material Other
Material worktop Other
Number of drawers 7
With brake Yes
Packed per 1

Specifications

Width 814
Height 1005
Depth 575
Material Other
Material worktop Other
Number of drawers 7
With brake Yes
Brand Facom
Weight per piece (g) 67000
Commodity code
Type Roller Cabinet

Article numbers

Article number 9F492808
EAN 3662424106781
UBB 500583796999
UNSPSC 27110000
Manufacturer article nr  JET.7NM3A
Do not close this page. This message will disappear, when the page is fully loaded.