text.skipToContent text.skipToNavigation

Facom Sheathed Drift Punch Round Shank 8mm 2.95mm Tip Steel 150mm


Article number 5X434919
Shaft diameter (mm) 8
Length (m) 150
Material Other
With hand protection Yes
Diameter tip (mm) 2.95
Brand Facom
Weight per piece (g) 49
Packed per 1

Specifications

Shaft diameter (mm) 8
Length (m) 150
Material Other
With hand protection Yes
Diameter tip (mm) 2.95
Brand Facom
Weight per piece (g) 49
Commodity code

Article numbers

Article number 5X434919
EAN 3148511594513
UBB 500639788081
UNSPSC 27111505
Manufacturer article nr  249.G3
Do not close this page. This message will disappear, when the page is fully loaded.