text.skipToContent text.skipToNavigation

Fabory D911 ST HX Hexagon Key 56mm 140mm Shaft


Article number
Wrench width (mm)
Show all
Total length (mm)
Show all lengths
Shaft length (mm) 140
Length long leg (mm) 56
Length short leg (mm) 56
Brand Fabory
Weight per piece (g) 262
Packed per 2
Full Box only

Specifications

Wrench width (mm) 14
Total length (mm) 140
Shaft length (mm) 140
Length long leg (mm) 56
Length short leg (mm) 56
Brand Fabory
Weight per piece (g) 262
Commodity code
Model D911 ST HX
Type Hexagon Key

Article numbers

Article number 07700.140.001
EAN 4027318516456
UBB 950122002344
UNSPSC 27111710

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.