text.skipToContent text.skipToNavigation

GEDO SOCKET VDE 3/822 MM


Article number 7D780287
Wrench width (mm) 22
Length (m) 48
Isolation protection 1000 V Yes
Magnetic No
Double hex insert No
With joint No
For impact screwdriver No
Packed per 1

Specifications

Wrench width (mm) 22
Length (m) 48
Isolation protection 1000 V Yes
Magnetic No
Double hex insert No
With joint No
For impact screwdriver No
VDE tested Yes
Brand Gedore
Weight per piece (g) 101
Commodity code

Article numbers

Article number 7D780287
EAN 4010886947555
UBB 500655633682
UNSPSC 27110000
Manufacturer article nr  2946521
Do not close this page. This message will disappear, when the page is fully loaded.