text.skipToContent text.skipToNavigation

GEDO SOCKET VDE 3/819 MM


Article number 8W807447
Wrench width (mm) 19
Length (m) 46
Isolation protection 1000 V Yes
Double hex insert No
With joint No
VDE tested Yes
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 19
Length (m) 46
Isolation protection 1000 V Yes
Double hex insert No
With joint No
VDE tested Yes
Brand Gedore
Weight per piece (g) 73
Commodity code

Article numbers

Article number 8W807447
EAN 4010886947531
UBB 500655633435
UNSPSC 27110000
Manufacturer article nr  2946505
Do not close this page. This message will disappear, when the page is fully loaded.