text.skipToContent text.skipToNavigation

GEDO SOCKET VDE 3/814 MM


Article number 4U480067
Wrench width (mm) 14
Length (m) 45
Isolation protection 1000 V Yes
Double hex insert No
With joint No
VDE tested Yes
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 14
Length (m) 45
Isolation protection 1000 V Yes
Double hex insert No
With joint No
VDE tested Yes
Brand Gedore
Weight per piece (g) 47
Commodity code

Article numbers

Article number 4U480067
EAN 4010886947487
UBB 500655632932
UNSPSC 27110000
Manufacturer article nr  2946459
Do not close this page. This message will disappear, when the page is fully loaded.