text.skipToContent text.skipToNavigation

GEDO SIDE CUTTER 8314 TL 180MM


Article number 3Y155948
Length (m) 180
Isolation protection 1000 V No
Head width (mm) 26
With strip function No
ESD tested No
Head height (mm) 11
VDE tested No
Packed per 1

Specifications

Length (m) 180
Isolation protection 1000 V No
Head width (mm) 26
With strip function No
ESD tested No
Head height (mm) 11
VDE tested No
Brand Gedore
Weight per piece (g) 243
Commodity code

Article numbers

Article number 3Y155948
EAN 4010886945155
UBB 500655635257
UNSPSC 27110000
Manufacturer article nr  2910926
Do not close this page. This message will disappear, when the page is fully loaded.