text.skipToContent text.skipToNavigation

GEDO SCRWDRVR BIT SCKT VDE INX308XZNM8


Article number 0K346914
Total length (mm) 120
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 80
Commodity code
Packed per 1

Specifications

Total length (mm) 120
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 80
Commodity code

Article numbers

Article number 0K346914
EAN 4010886947562
UBB 500655633765
UNSPSC 27110000
Manufacturer article nr  2946564
Do not close this page. This message will disappear, when the page is fully loaded.