text.skipToContent text.skipToNavigation

GEDO SCRWDRVR BIT SCKT VDE INX3012XZNM12


Article number 5Y609489
Total length (mm) 120
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 138
Commodity code
Packed per 1

Specifications

Total length (mm) 120
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 138
Commodity code

Article numbers

Article number 5Y609489
EAN 4010886947586
UBB 500655633922
UNSPSC 27110000
Manufacturer article nr  2946580
Do not close this page. This message will disappear, when the page is fully loaded.