text.skipToContent text.skipToNavigation

GEDO SCREWDRIVER STUBBY PH 1-25


Article number 8X429220
Blade length (mm)
Screwing system Phillips
Size 1
Weight 33
Total length (mm) 80
Isolation protection 1000 V No
Clamp feature No
Packed per 1

Specifications

Blade length (mm) 25
Screwing system Phillips
Size 1
Weight 33
Total length (mm) 80
Isolation protection 1000 V No
Clamp feature No
Low spark model Yes
Continuous blade No
With anti-roll protection No
VDE tested No
Brand Gedore
Weight per piece (g) 33
Commodity code

Article numbers

Article number 8X429220
EAN 4010886812426
UBB 500642609415
UNSPSC 27111701
Manufacturer article nr  1482440
Do not close this page. This message will disappear, when the page is fully loaded.