text.skipToContent text.skipToNavigation

PB Swiss 38100.1-90 SwissGrip Evo screwdrivers for slotted screws


Article number
Total length (mm)
Show all lengths
Blade length (mm) 90
Blade width (mm) 3.5
Blade thickness (mm) 0.5
Blade diameter (mm) 3.5
Brand Pb swiss tools
Weight per piece (g) 37
Packed per 1

Specifications

Total length (mm) 183
Blade length (mm) 90
Blade width (mm) 3.5
Blade thickness (mm) 0.5
Blade diameter (mm) 3.5
Brand Pb swiss tools
Weight per piece (g) 37
Commodity code

Article numbers

Article number 0M932376
EAN 7610733295340
UBB 500740616445
UNSPSC 27110000
Manufacturer article nr  PB 38100.1-90

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.