text.skipToContent text.skipToNavigation

GEDO SCREWDR 171 1,5MM


Electronic screwdriver for slotted head screws

Article number G2677.015.001
Total length (mm)
Weight 14
Isolation protection 1000 V No
Blade length (mm) 60
Blade width (mm) 1.2
Packed per 1

Specifications

Total length (mm) 155
Weight 14
Isolation protection 1000 V No
Blade length (mm) 60
Blade width (mm) 1.2
Clamp feature No
Precision model No
Low spark model No
Blade diameter (mm) 2.5
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes

Description

Electronic screwdriver for slotted head screws

Article numbers

Article number G2677.015.001
EAN 4010886643648
UBB 241124023755
UNSPSC 27111701
Manufacturer article nr  6436450
Do not close this page. This message will disappear, when the page is fully loaded.