text.skipToContent text.skipToNavigation

GEDO PULLER 3 ARMS

Article number 6S472593
Max. tensile force (N) 12
Thread length (mm) 360
Number of hooks 3
Reversible arms No
Chucking clamp Yes
Clamping reach (mm) 300
Width of hooked foot (mm) 32

Specifications

Max. tensile force (N) 12
Thread length (mm) 360
Number of hooks 3
Reversible arms No
Chucking clamp Yes
Clamping reach (mm) 300
Width of hooked foot (mm) 32
Depth of hooked foot (mm) 19
Thickness of hooked foot at tip (mm) 3
Max. clamping spread (external pulling) (mm) 300
With quick adjustment No

Article numbers

Article number 6S472593
EAN 4036976104752
UBB 500642674666
UNSPSC 27111712
Manufacturer article nr  8007320
Do not close this page. This message will disappear, when the page is fully loaded.