text.skipToContent text.skipToNavigation

Gedore 176 Pipe Wrench for 1" OD 320mm


Article number G2585.000.340
Weight 775
Suitable for max. pipe diameter 1 inch
Length (m) 320
Chucking range (mm) 0
Low spark model No
Brand Gedore
Weight per piece (g) 650
Packed per 1

Specifications

Weight 775
Suitable for max. pipe diameter 1 inch
Length (m) 320
Chucking range (mm) 0
Low spark model No
Brand Gedore
Weight per piece (g) 650
Commodity code
Model 176
Type Pipe Wrench

Article numbers

Article number G2585.000.340
EAN 4010886643815
UBB 240102114230
UNSPSC 27111708
Manufacturer article nr  6438150
Do not close this page. This message will disappear, when the page is fully loaded.