text.skipToContent text.skipToNavigation

Stahlwille 104 Punch Set in Plastic Stand 2mm 3mm 4mm 5mm 6mm 10mm 6-Piece


Article number G0721.001.770
Total number of tools 6
With centre punch Yes
Number of drift punches 5
Brand Stahlwille
Weight per piece (g) 423
Commodity code
Type Punch Set
Packed per 1

Specifications

Total number of tools 6
With centre punch Yes
Number of drift punches 5
Brand Stahlwille
Weight per piece (g) 423
Commodity code
Type Punch Set

Article numbers

Article number G0721.001.770
EAN 4018754083060
UBB 203116058595
UNSPSC 27111901
Manufacturer article nr  96700601
Do not close this page. This message will disappear, when the page is fully loaded.