text.skipToContent text.skipToNavigation

Stahlwille Engineer Hammer Wooden Handle 320mm 1lb


Article number G1267.000.450
Design Ball pein hammer
Length (m) 320
Non-rebound No
Low spark model No
Weight head (g) 453.59
Weight total (g) 572
Interchangeable tip No
Packed per 1

Specifications

Design Ball pein hammer
Length (m) 320
Non-rebound No
Low spark model No
Weight head (g) 453.59
Weight total (g) 572
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Stahlwille
Weight per piece (g) 575
Commodity code
Type Engineer Hammer

Article numbers

Article number G1267.000.450
EAN 4018754041046
UBB 203110029170
UNSPSC 27111602
Manufacturer article nr  70120002
Do not close this page. This message will disappear, when the page is fully loaded.