text.skipToContent text.skipToNavigation

Gedore ROTBAND-PLUS 600 H-400 Engineers Hammer Hickory Handle 305mm 400g


Article number 5D809233
Design Other
Length (m) 315
Non-rebound No
Low spark model No
Weight head (g) 400
Weight total (g) 605
Interchangeable tip No
Packed per 1

Specifications

Design Other
Length (m) 315
Non-rebound No
Low spark model No
Weight head (g) 400
Weight total (g) 605
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Gedore
Weight per piece (g) 605
Commodity code
Model 600 H-400

Article numbers

Article number 5D809233
EAN 4010883858311
UBB 500632605795
UNSPSC 27111602
Manufacturer article nr  8583150
Do not close this page. This message will disappear, when the page is fully loaded.