text.skipToContent text.skipToNavigation

GEDO ELECTRONIC SCREWDRIVER T7

Article number 7M986217
Weight 19
Total length (mm) 155
Size (TX) 7
Isolation protection 1000 V No
Blade length (mm) 60
Blade diameter (mm) 3
Cap rotatable Yes

Specifications

Weight 19
Total length (mm) 155
Size (TX) 7
Isolation protection 1000 V No
Blade length (mm) 60
Blade diameter (mm) 3
Cap rotatable Yes
With anti-roll protection Yes
VDE tested No

Article numbers

Article number 7M986217
EAN 4010886857724
UBB 500642570468
UNSPSC 27111701
Manufacturer article nr  1845144
Do not close this page. This message will disappear, when the page is fully loaded.