text.skipToContent text.skipToNavigation

GEDO ELECTRONIC SCREWDRIVER T6

Specifications

Weight 19
Total length (mm) 155
Size (TX) 6
Isolation protection 1000 V No
Blade length (mm) 60
Blade diameter (mm) 3
Cap rotatable Yes
With anti-roll protection Yes
VDE tested No

Article numbers

Article number 4Y040693
EAN 4010886857717
UBB 500642570203
UNSPSC 27111701
Manufacturer article nr  1845136
Do not close this page. This message will disappear, when the page is fully loaded.