text.skipToContent text.skipToNavigation

PB Swiss Tools PB 8190 ESD Phillips Screwdriver PH2 100mm Blade Length Compact Slim Handle 205mm


Article number P0030.002.100
Blade length (mm)
Design Straight
Screwing system Phillips
Weight 72
Total length (mm) 205
Precision model Yes
Type of shaft Round
Packed per 1

Specifications

Blade length (mm) 100
Design Straight
Screwing system Phillips
Weight 72
Total length (mm) 205
Precision model Yes
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 72
Commodity code
Type ESD Phillips Screwdriver

Article numbers

Article number P0030.002.100
EAN 7610733256044
UBB 500627749434
UNSPSC 27111701
Manufacturer article nr  PB 8190.2-100 ESD
Do not close this page. This message will disappear, when the page is fully loaded.