text.skipToContent text.skipToNavigation

GEDO ELECTRONIC SCREWDRIVER 1.2MM

Specifications

Total length (mm) 155
Weight 17
Isolation protection 1000 V No
Blade length (mm) 60
Precision model Yes
Low spark model Yes
Blade diameter (mm) 2.5
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes

Article numbers

Article number 0A312986
EAN 4010886857595
UBB 500642571607
UNSPSC 27111701
Manufacturer article nr  1845004
Do not close this page. This message will disappear, when the page is fully loaded.