text.skipToContent text.skipToNavigation

Gedore 120 Wrecking Bar 36mm Steel 800mm


Article number G4743.000.800
Diameter 18
With point No
Length (m) 800
Material Steel
With straight cutting edge Yes
With curved cutting edge Yes
With claw Yes
Packed per 1

Specifications

Diameter 18
With point No
Length (m) 800
Material Steel
With straight cutting edge Yes
With curved cutting edge Yes
With claw Yes
Brand Gedore
Weight per piece (g) 1860
Commodity code
Model 120
Type Wrecking Bar

Article numbers

Article number G4743.000.800
EAN 4010883876988
UBB 203116032350
UNSPSC 27112502
Manufacturer article nr  8769840
Do not close this page. This message will disappear, when the page is fully loaded.