text.skipToContent text.skipToNavigation

Gedore 120 Wrecking Bar 36mm Steel 600mm


Article number G4743.000.600
Diameter 18
With point No
Length (m) 600
Material Steel
With straight cutting edge Yes
With curved cutting edge Yes
With claw Yes
Packed per 1

Specifications

Diameter 18
With point No
Length (m) 600
Material Steel
With straight cutting edge Yes
With curved cutting edge Yes
With claw Yes
Brand Gedore
Weight per piece (g) 1440
Commodity code
Model 120
Type Wrecking Bar

Article numbers

Article number G4743.000.600
EAN 4010883876964
UBB 203116032194
UNSPSC 27112502
Manufacturer article nr  8769680
Do not close this page. This message will disappear, when the page is fully loaded.