text.skipToContent text.skipToNavigation

GEDO CRANKED SOCKET KEY T40

Specifications

Insulated No
Weight 49
Size (TX) 40
Isolation protection 1000 V No
Blade length (mm) 26
With bore hole No
Cap rotatable No
Continuous blade Yes
With anti-roll protection Yes
VDE tested No

Article numbers

Article number 7V904449
EAN 4010886636787
UBB 500642568652
UNSPSC 27111710
Manufacturer article nr  6367890
Do not close this page. This message will disappear, when the page is fully loaded.