text.skipToContent text.skipToNavigation

GEDO CRANKED SOCKET KEY T27

Article number 7Y001650
Weight 24
Size (TX) 27
Isolation protection 1000 V No
Blade length (mm) 20
Cap rotatable No
Continuous blade Yes
With anti-roll protection Yes

Specifications

Weight 24
Size (TX) 27
Isolation protection 1000 V No
Blade length (mm) 20
Cap rotatable No
Continuous blade Yes
With anti-roll protection Yes
VDE tested No

Article numbers

Article number 7Y001650
EAN 4010886636763
UBB 500642568249
UNSPSC 27111710
Manufacturer article nr  6367620
Do not close this page. This message will disappear, when the page is fully loaded.