text.skipToContent text.skipToNavigation

Knipex Precision Internal Circlip Pliers for Bore Holes with Limiter 8-13mm 90° Angled Tip 130mm


Article number 3M485816
Design Right-angled
With spring Yes
Length (m) 130
Chucking range (mm) 8 - 13
Suitable for outside locking rings No
Brand Knipex
Weight per piece (g) 105
Packed per 1

Specifications

Design Right-angled
With spring Yes
Length (m) 130
Chucking range (mm) 8 - 13
Suitable for outside locking rings No
Brand Knipex
Weight per piece (g) 105
Commodity code
Type Precision Internal Circlip Pliers for Bore Holes with Limiter

Article numbers

Article number 3M485816
EAN 4003773079569
UBB 500641748529
UNSPSC 27112140
Manufacturer article nr  48 41 J01
Do not close this page. This message will disappear, when the page is fully loaded.