text.skipToContent text.skipToNavigation

Facom Chisel Set in Holder 15-22mm 5-Piece


Article number 5M362717
Material Other
Total number of tools 5
With centre punch No
Number of drift punches 0
Number of chisels straight 0
Number of chisels semi round 0
Number of chisels V-shape 2
Packed per 1

Specifications

Material Other
Total number of tools 5
With centre punch No
Number of drift punches 0
Number of chisels straight 0
Number of chisels semi round 0
Number of chisels V-shape 2
Number of chisels flat 3
Number of chisels pointed 0
Brand Facom
Weight per piece (g) 1952
Commodity code

Article numbers

Article number 5M362717
EAN 3148515396007
UBB 500639798890
UNSPSC 27111901
Manufacturer article nr  263.265JS5
Do not close this page. This message will disappear, when the page is fully loaded.