text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt 60, 17 pieces


Article number 8M061404
Shaft length (mm) 89
Isolation protection 1000 V No
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 1
Number of bits total 16
Packed per 1

Specifications

Shaft length (mm) 89
Isolation protection 1000 V No
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 1
Number of bits total 16
Number of bits hexagon socket 4
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 536
Commodity code
Model Kraftform Kompakt 60
Type Bit Set

Article numbers

Article number 8M061404
EAN 4013288096289
UBB 500643546608
UNSPSC 27112836
Manufacturer article nr  05059295001
Do not close this page. This message will disappear, when the page is fully loaded.