text.skipToContent text.skipToNavigation

Wera 810/1 Bitholding screwdriver with retaining ring, 1/4" x 120 mm


Article number 81445.051.005
T-handle No
Connection size (mm) 6.3
Brand Wera
Weight per piece (g) 125
Commodity code
Model 810/1
Type Bit Screwdriver
Packed per 1

Specifications

T-handle No
Connection size (mm) 6.3
Brand Wera
Weight per piece (g) 125
Commodity code
Model 810/1
Type Bit Screwdriver

Article numbers

Article number 81445.051.005
EAN 4013288012258
UBB 203232004424
UNSPSC 27112809
Manufacturer article nr  05051005001
Do not close this page. This message will disappear, when the page is fully loaded.