text.skipToContent text.skipToNavigation

GEDO ALLEN HEAD WR SETS S42 07

Article number G2186.001.770
Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0

Specifications

Isolation protection 1000 V No
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of slotted screwdrivers 0
Number of Torx screwdrivers 0
Total number of tools 7
Cap rotatable No

Description

Hexagon Allen key set for in-hex screws

Article numbers

Article number G2186.001.770
EAN 4010886634745
UBB 203120535059
UNSPSC 27111710
Manufacturer article nr  6347430
Do not close this page. This message will disappear, when the page is fully loaded.